Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9828
Zoro #
G0569648
UPC #
049793098283
Country of Origin
China
Dimensions
Length (In.)
13/64 in
Height (In.)
25/64 in
Width (In.)
1-3/4
Details
Hardware
Not Included
Color
Silver
Finish
Unfinished
Material
Steel
Type
Snap On Vent
Item
Window Lock
Description
Window Lock, Snap On Vent, Steel, Unfinished, Length (In.) 13/64 in, Height (In.) 25/64 in, Width (In.) 1-3/4, Color Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.