This item is Discontinued.
This item is Discontinued.
Window Lock, Snap On Vent, Steel, PR (Discontinued)
Mfr #
U 9830
Zoro #
G0569657
UPC # 049793098306
Country of Origin China
Category Single & Double Hung Window Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- U 9830
- Zoro #
- G0569657
- UPC #
- 049793098306
- Country of Origin
- China
Dimensions
- Height (In.)
- 3/8 in
- Length (In.)
- 3/16 in
- Width (In.)
- 1-3/4
Details
- Type
- Snap On Vent
- Material
- Steel
- Finish
- Painted
- Color
- White
- Item
- Window Lock
- Hardware
- Not Included
Description
Window Lock, Snap On Vent, Steel, Painted, Length (In.) 3/16 in, Height (In.) 3/8 in, Width (In.) 1-3/4, Color White, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.