Zoro Homepage

Primera Technology White Hub Printable CD-R 100 53378

  • Mfr # 53378

  • Zoro # G904030285


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Color
White
Media Formats
CD-R
Max. Recording Time
1.33 hr
Printable
Yes
Series
Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53378
Zoro #
G904030285
UPC #
665188533780
Country of Origin
China

Details

Color
White
Media Formats
CD-R
Item
CD Recordable Media
Max. Recording Time
1.33 hr
Printable
Yes
Series
Plus
Max. Write Speed
48x
Print Technology
Inkjet
Storage Capacity
700 MB

Description

BravoPro can print onto virtually any printable surface media available from most major media manufacturers. Or for the ultimate in image quality and durability use Primera's TuffCoat media.
  • Storage Capacity: 700 MB.
  • Maximum Recording Time: 1.33 Hour.
  • Maximum Write Speed: 48X.
  • Print Technology: Inkjet.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.