
FZ512730 4.67 in. 50 ft. Flexzilla Pro Extension Cable; Green
Mfr # FZ512730
Zoro # G003983772
product price:Â $116.80
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FZ512730
Zoro #
G003983772
UPC #
54732830312
Country of Origin
China
Description
The Flexzilla Pro premium extension cord is engineered to stay flexible in cold weather. It features a glow-in-the-dark stripe offering the operator the convenience they need when locating the cord in low light situations. To enhance safety, the grounded plug includes a lighted power indicator. Flexzilla Pro extension cords are ideal for industrial grade applications.
Features- Extreme all-weather flexibility
- Resists kinks, coils easily
- Lighted end
- Glow-in-the-dark stripe
- Color: Green
- Cable Length: 15'
- Size: 4.67"
- Weight: 4.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.