Shop AXIOM
See all product information
Create Account
Lc/Lc Os2 Fiber Cable 9M
- Mfr # LCLCSD9Y-9M-AX
- Zoro # G0508266
product price:Â
$
38.49
/ea
Key Features
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Core Dimension - Fiber Optic Cable
9/125 µm
Color
Yellow
For Use With
Network Device
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCSD9Y-9M-AX
- Zoro #
- G0508266
- UPC #
- 845282092516
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 29.53 ft
Details
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Color
- Yellow
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.