Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fry Pan, 1 qt, Silver

  • Mfr # 8186-60/20

  • Zoro # G7913254


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
8 in
Overall Length (In.)
14 in
Overall Height (In.)
1 1/2 in
Material
Stainless Steel
Capacity (Qt.)
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8186-60/20
Zoro #
G7913254
UPC #
-
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
14 in
Overall Height (In.)
1 1/2 in
Inside Depth (In.)
1 1/2 in
Top Diameter
8 in
Bottom Diameter
8 in
Overall Height
1 3/8 in

Details

Item
Fry Pan
Material
Stainless Steel
Capacity (Qt.)
1 qt
Gauge
18/10
Handle Color
silver
Handle Type
Straight
Color
Silver
Temp. Resistance (Deg. F)
350
Product Type
Fry Pan
Handle Coating
Uncoated
Handle Material
Stainless Steel
Non-Stick
No
NSF Certified
No
Oven Safe
Yes
Dishwasher Safe
Yes
Finish/Coating
Natural
Body Color
Silver
Body Material
Stainless Steel

Description

Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 8 in, Dishwasher Safe Yes, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Riveted, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Uncoated, NSF Certified No, Top Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.