Zoro Homepage

Oval Saute Pan, 1-1/2 qt, Silver

  • Mfr # 8181-60/38

  • Zoro # G8086066


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10 in
Overall Length (In.)
17 in
Overall Height (In.)
1 3/4 in
Material
Stainless Steel
Capacity (Qt.)
1 1/2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8181-60/38
Zoro #
G8086066
UPC #
-
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
17 in
Overall Height (In.)
1 3/4 in
Inside Depth (In.)
1 3/4 in
Top Diameter
11 in
Overall Height
1 3/4 in
Bottom Diameter
11 in

Details

Item
Oval Fry Pan
Material
Stainless Steel
Capacity (Qt.)
1 1/2 qt
Gauge
18/10
Handle Color
silver
Handle Type
Straight And Loop
Color
Silver
Temp. Resistance (Deg. F)
350
Product Type
Oval Fry Pan
Handle Coating
Uncoated
Non-Stick
Yes
Body Color
Silver
NSF Certified
No
Oven Safe
Yes
Body Material
Aluminum
Handle Material
Aluminum
Dishwasher Safe
Yes

Description

Oval Fry Pan, Handle Material Aluminum, Handle Color Silver, Number of Handles 2, Oven Safe Yes, Product Type Oval Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 11 in, Dishwasher Safe Yes, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 1 3/4 in, Handle Coating Uncoated, NSF Certified No, Top Diameter 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.