Zoro Homepage

Common Nail, 12 in L, 180D

  • Mfr # 12SPK

  • Zoro # G003911577


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Penny Size
180D
Package Weight
50 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SPK
Zoro #
G003911577
UPC #
764666148444
Country of Origin
China

Dimensions

Length
12 in
Penny Size
180D

Details

Item
Common Nail
Package Weight
50 lb
Approx. Pkg. Qty.
1

Description

  • Used to secure railroad ties, landscaping timbers and thick members used in log home construction
  • 12" length
  • .38" diameter
  • .75" head size
  • 2.5 per lb
  • 50 lb box
  • Length: 9.5
  • Width: 5.5
  • Height: 9.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.