Zoro Homepage

Prime Source 1-.25in. Bright Smooth Shank Finish Nail 3F1

  • Mfr # 3F1

  • Zoro # G403910927


product price: $67.35
/ea

Key Features

Size
3D
Gauge
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F1
Zoro #
G403910927
UPC #
764666143326
Country of Origin
China

Dimensions

Size
3D

Details

Gauge
15.5

Description

  • For trim and fine finishing work
  • Small diameter and cupped head for countersinking beneath the wood surface for filling and smooth finished appearance
  • Made to conform to ASTM F1667
  • 1-.25" length
  • 3D
  • 15-.50 gauge
  • 0.1055" head size
  • 880 per lb
  • 1 lb box
  • Length: 3.5
  • Width: 1.75
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.