Zoro Homepage

Prime Source 2in. Fence Staples 2HGFS

  • Mfr # 2HGFS

  • Zoro # G103995484


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HGFS
Zoro #
G103995484
UPC #
764666142220
Country of Origin
China

Description

  • Extra sharp points drive easily into aged or weathered fence posts
  • Barbed
  • Hi-bond coated galvanized
  • 9 gauge wire
  • .25" inside spread at shoulder
  • 2" length
  • 58 per lb
  • 50 lb box
  • Length: 9.5
  • Width: 6.5
  • Height: 9.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.