Zoro Homepage

Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish

  • Mfr # 764666164765

  • Zoro # G203911186


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Length
1-1/2 in
Size
4D
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764666164765
Zoro #
G203911186
UPC #
764666164765
Country of Origin
China

Dimensions

Length
1-1/2 in
Size
4D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1

Description

  • Roofing nails
  • Large head for greater holding
  • Sharp point and thin shank for easy penetration
  • Recommended with cedar or redwood
  • Electro galvanized finish
  • 194 per lb
  • 1-.50" length
  • 1 lb box
  • Length: 3.5
  • Width: 1.75
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.