Zoro Homepage

Roofing Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 12 ga

  • Mfr # 212PRCAP1

  • Zoro # G303910966


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
2-1/2 in
Size
8D
Material
Steel
Finish
Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212PRCAP1
Zoro #
G303910966
UPC #
764666187856
Country of Origin
China

Dimensions

Length
2-1/2 in
Size
8D

Details

Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Gauge
12 ga
Approx. Pkg. Qty.
1
Shank Type
Ring

Description

2.5 in. Plastic Round Cap Roofing Nail

Plastic round cap roofing nail. Orange plastic head. Ring shank. Galvanized finish. Used to attach building papers, foam sheathing and polyfilm vapor barriers to buildings. 12 gauge.

Specifications
  • Size: 2.5 in.
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.