Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Adjustable Flow Control Valve 30 Gpm, 8 Gpm, 1500 PSI at 10 Gpm 222453

Adjustable Flow Control Valve 30 Gpm, 8 Gpm, 1500 PSI at 10 Gpm (Discontinued)

  • Mfr # 222453
  • Zoro # G2654256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222453
Zoro #
G2654256
UPC #
615986037881
Country of Origin
United States

Dimensions

Port Size
1/2 in. NPT

Details

Flow Rate (GPM)
0-8
Type
Adjustable Flow Control
Weight
8 lbs
Max. Pressure - Hydraulic Valves
3000 PSI

Description

The PRINCE valve is a pressure compensated adjustable flow control valve. By rotating the handle, the flow out the “CF”, or controlled flow port, can be varied from approximately 0 to the maximum controlled flow shown in the chart below. Any remaining flow is bypassed to the “EF” or excess flow port. This flow can be used to power another circuit or can be returned to tank. Once the controlled flow is set it will remain nearly constant with variations in pressure on either the controlled or excess flow ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.