Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, 1 Function , 12Ch, Merlin

  • Mfr # 740-T12

  • Zoro # G202224935


product price: $1,598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740-T12
Zoro #
G202224935
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel Housing ;Length: 124" Cord | 3150 Mm Cord ;Height: 1/2" Led Digital Display | 13 Mm Led Digital;Display ;Voltage: 120 V Ac ;Includes: Mounting Hardware & Cord W/ Transformer ;Type: 1 Second To 18 Hour Countdown | 12 Chan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.