Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, 1 Function, 2 Ch, Merlin For - Part# Pc740T2

  • Mfr # PC740T2

  • Zoro # G302225511


product price: $965.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC740T2
Zoro #
G302225511
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Length: 124" Cord | 3150 Mm Cord ;Height: 1/2" Led Digital Display | 13 Mm Led Digital;Display ;Voltage: 120 V Ac ;Includes: Mounting Hardware & Cord W/ Transformer ;Type: 1 Second To 18 Hour Countdown | 2 Channel Progr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.