Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Cylinder, hyd, 2 1/2 Bore x 12 In Stroke B250120ABAAA07B

Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (Discontinued)

  • Mfr # B250120ABAAA07B
  • Zoro # G1299523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250120ABAAA07B
Zoro #
G1299523
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Stroke Length
12 in
Retracted Length
22 1/4 in
Rod Dia.
1 1/4 in
Port Size
3/4"-16 SAE
Extended Length
34 1/4 in
Rod Thread Size
1-1/8"-12
Pin Dia.
1 in
Dimension A (In.)
3/16
Dimension L (In.)
1-1/8
Dimension N (In.)
1
Dimension K (In.)
1-1/8-12 UNF
Dimension D (In.)
1-7/8
Rod Dia. (In.)
1-1/4
Dimension E (In.)
2-13/16
Dimension H (In.)
1.06
Dimension B (In.)
3/4-16
Dimension G (In.)
1.516
Dimension C (In.)
1.015
Bore Dia. (In.)
2-1/2
Port Size (SAE)
3/4-16
Dimension F (In.)
1-13/16
Dimension O
2-3/8"
Dimension J (In.)
15/16

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
3,000 psi
Column Load
14,730 lb
Temp. Range
0 Degrees to 180 Degrees F
Piston Material
Cast Iron
Tube Material
Precision Honed
Rod Seal Type
Urethane U-Cup
Includes
Pins and Retainers
Finish
Painted
Tie Rods
Steel
Retract (In.)
22-1/4
Type
Double Acting Tie Rod
Material
Steel
Ring Material
Cast Iron
Stroke (In.)
12
Inlet SAE (In.)
3/4-16
Tubes
Precision Honed
Max. Pressure (PSI)
3000
Piston Seal
Crown
Piston Rod
Polished Chrome
Rod Seal
Urethane U-cup
Body Material
Steel
Single Acting/Double Acting
Double Acting
Piston Seal Type
Crown
Piston Rod Material
Chrome Plated
Duty Rating
Heavy Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 12 in, Rod Dia. 1 1/4 in, Retracted Length 22 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 34 1/4 in, Max. Pressure 3,000 psi, Temp. Range 0 Degrees to 180 Degrees F, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Includes Pins and Retainers, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.