Zoro Homepage
This item is Discontinued.
Prince Cylinder, hyd, 3 In Bore x 8 In Stroke E300080ABAAA/WW

Cylinder, hyd, 3 In Bore x 8 In Stroke (Discontinued)

  • Mfr # E300080ABAAA/WW
  • Zoro # G0317274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E300080ABAAA/WW
Zoro #
G0317274
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Stroke Length
8 in
Retracted Length
20 1/4 in
Rod Dia.
1 3/8 in
Port Size
3/4"-16 SAE
Extended Length
28 1/4 in
Rod Thread Size
1-1/8"-12
Dimension O
1-15/16"
Dimension G (In.)
5-3/4
Dimension A (In.)
3/16
Dimension B (In.)
3/4-16
Bore Dia. (In.)
3
Dimension H (In.)
1.06
Port Size (SAE)
3/4-16
Rod Dia. (In.)
1-3/8
Dimension D (In.)
1-7/8
Dimension L (In.)
1-1/8
Dimension E (In.)
2-7/16
Dimension K (In.)
1-1/8-12 UNF
Pin Dia.
1 in
Dimension F (In.)
1-13/16
Dimension J (In.)
1-1/16
Dimension C (In.)
1.015
Dimension N (In.)
1

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 8 in, Rod Dia. 1 3/8 in, Retracted Length 20 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.