Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Cylinder, hyd, 4 1/2 Bore x 24 In Stroke B450240ACDDA07B

Cylinder, hyd, 4 1/2 Bore x 24 In Stroke (Discontinued)

  • Mfr # B450240ACDDA07B
  • Zoro # G2308293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B450240ACDDA07B
Zoro #
G2308293
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 1/2 in
Stroke Length
24 in
Retracted Length
36 1/4 in
Rod Dia.
2 in
Port Size
7/8"-14 SAE
Extended Length
60 1/4 in
Rod Thread Size
1-1/2"-12
Dimension O
1-15/16"
Dimension G (In.)
1.516
Dimension E (In.)
2-15/16
Dimension H (In.)
1.13
Dimension D (In.)
2-1/4
Port Size (SAE)
7/8-14
Rod Dia. (In.)
2
Dimension J (In.)
15/16
Dimension A (In.)
1/4
Dimension L (In.)
1-1/4
Pin Dia.
1 1/4 in
Dimension F (In.)
2
Dimension C (In.)
1.265
Dimension B (In.)
7/8-14
Dimension N (In.)
1-7/16
Bore Dia. (In.)
4-1/2
Dimension K (In.)
1-1/2-12 UNF

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
3,000 psi
Column Load
44,710 lb
Piston Material
Cast Iron
Tube Material
Precision Honed
Rod Seal Type
Urethane U-Cup
Tie Rods
Steel
Material
Steel
Max. Pressure (PSI)
3000
Ring Material
Cast Iron
Tubes
Precision Honed
Retract (In.)
36-1/4
Rod Seal
Urethane U-cup
Includes
Pins and Retainers
Piston Seal
Crown
Stroke (In.)
24
Inlet SAE (In.)
7/8-14
Piston Rod
Polished Chrome
Finish
Painted
Type
Double Acting Tie Rod
Body Material
Steel
Single Acting/Double Acting
Double Acting
Piston Seal Type
Crown
Piston Rod Material
Chrome Plated
Duty Rating
Heavy Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 1/2 in, Stroke Length 24 in, Rod Dia. 2 in, Retracted Length 36 1/4 in, Port Size 7/8 In.-14 SAE, Extended Length 60 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.