Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Cylinder, hyd, 4 In Bore x 48 In Stroke PMC-5648

Cylinder, hyd, 4 In Bore x 48 In Stroke (Discontinued)

  • Mfr # PMC-5648
  • Zoro # G0654902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-5648
Zoro #
G0654902
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
48 in
Retracted Length
57 in
Rod Dia.
2 in
Port Size
1/2 in NPTF
Extended Length
105 in
Dimension A (In.)
3/16
Dimension B (In.)
1/2
Port Size (NPT)
1/2"
Dimension O
2-7/8
Dimension N (In.)
1-5/16
Pin Dia.
1 1/4 in
Dimension G (In.)
1-1/8
Dimension E (In.)
15/16
Bore Dia. (In.)
4
Dimension D (In.)
1-17/64
Dimension H (In.)
2-1/8
Dimension C (In.)
1/2
Dimension L1
2
Dimension L (In.)
4-1/2
Rod Dia. (In.)
2

Details

Item
Welded Hydraulic Cylinder
Max. Pressure
2,500 psi
Column Load
16,930 lb
Piston Material
Ductile Iron
Rod Seal Type
Urethane U-cup
Rod Seal
Urethane U-cup
NPT Port (In.)
1/2
Max. Pressure (PSI)
2500
Material
Steel
Tubes
Heavy-wall Honed Steel
Retract (In.)
57
Stroke (In.)
48
Type
Double Acting Welded
Finish
Painted
Piston Seal
Cast Iron
Piston Rod
Polished Chrome
Ring Material
Cast Iron
Single Acting/Double Acting
Double Acting
Body Material
Steel
Piston Seal Type
Cast Iron
Piston Rod Material
Chrome Plated
Duty Rating
Standard Duty

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 48 in, Rod Dia. 2 in, Retracted Length 57 in, Extended Length 105 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Painted Finish, - Standards, Includes -, Pin Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.