Zoro Homepage
This item is Discontinued.
Prince Cylinder, hyd, 5 In Bore x 16 In Stroke A500160ACDDA07B

Cylinder, hyd, 5 In Bore x 16 In Stroke (Discontinued)

  • Mfr # A500160ACDDA07B
  • Zoro # G3503166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A500160ACDDA07B
Zoro #
G3503166
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5 in
Stroke Length
16 in
Retracted Length
31 1/2 in
Rod Dia.
2 in
Port Size
7/8"-14 SAE
Extended Length
47 1/2 in
Rod Thread Size
1-1/2"-12
Dimension H (In.)
1.13
Rod Dia. (In.)
2
Pin Dia.
1 1/4 in
Dimension G (In.)
7-1/4
Dimension A (In.)
1/4
Dimension K (In.)
1-1/2-12 UNF
Dimension J (In.)
1-3/8
Dimension L (In.)
1-1/4
Bore Dia. (In.)
5
Dimension N (In.)
1-7/16
Dimension E (In.)
2-5/8
Port Size (SAE)
7/8-14
Dimension O
2-1/2"
Dimension D (In.)
1-3/4
Dimension F (In.)
2
Dimension B (In.)
7/8-14
Dimension C (In.)
1.265

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 5 in, Stroke Length 16 in, Rod Dia. 2 in, Retracted Length 31 1/2 in, Port Size 7/8 In.-14 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.