Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB31BBB5C1
Zoro #
G0761559
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
9.17 in
Overall Length
7.67 in
Overall Width
6.62 in
Pressure Connection Size
3/4 in
Tank Connection Size
#8
Handle Length
5.8 in
Work Connection Size
#8
Description
Directional Control Valve Assembly, Flow Rate - Maximum 8 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,500 psi, Spool Action Spring Center to Neutral, Port Connections Inlet, Outlet, Work, Series MB, Number of Spools 3, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 3,500 psi, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Tank Connection Type SAE O-Ring Boss, Pressure Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.