Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRV-4HH
Zoro #
G0683061
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1/2 in
Details
Item
Hydraulic Relief Valve
Standards
ISO 4406
Flow Rate - Maximum
30 gpm
Valve Control
Pressure Relief
Series
DRV
Port Connection Type
NPT
Port Connections
Inlet
Valve Type
Poppet
Pressure Setting - Maximum
2,000 psi
Pressure - Minimum
1,500 psi
Operating Temperature - Maximum
180 Degrees F
Port Connection Gender
Female
Pressure - Maximum
3,000 psi
Description
Hydraulic Relief Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 30 gpm, Pressure - Minimum 1,500 psi, Port Connection Type NPT, Port Connections Inlet, Port Connection Gender Female, Pressure Setting - Maximum 2,000 psi, Port Connection Size 1/2 in, Operating Temperature - Maximum 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.