This item is Discontinued.

Prince Manufacturing Directional Control Valve 1 Spool 20 Gpm, 3000 PSI, 1/2 NPT Port RD-2555-T4-ESA1

Directional Control Valve 1 Spool 20 Gpm, 3000 PSI, 1/2 NPT Port (Discontinued)

  • Mfr # RD-2555-T4-ESA1
  • Zoro # G2516721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-2555-T4-ESA1
Zoro #
G2516721
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
1/2 in.NPTF
Work Port Size - Hydraulic Valves
1/2 in. NPTF

Details

Flow Rate (GPM)
20
Temp. Range
180F
Valve Type - Hydraulic Valves
4 Way 3 Pos. Tandem
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3000 PSI
Weight
11 lbs

Description

Directional Control Valve 1 Spool 20 GPM,3000 PSI,1/2 NPT Port 1 Spool. 4-way spool is used to control a double-acting cylinder or bi-rotational motor. 4-way motor spool allows a cylinder to float in the neutral position or motor to free wheel. 3-way spool is used to control a single-acting cylinder or a unidirectional motor. All feature an adjustable ball spring relief and load check. Max: 20 GPM, 3000 PSI. Relief setting: 1500 PSI @12 GPM. Complete handle assembly included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.