Directional Control Valve 1 Spool 20 Gpm, 3000 PSI, 1/2 NPT Port (Discontinued)
- Mfr # RD-2575-T4-ESA1
- Zoro # G2652908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD-2575-T4-ESA1
Zoro #
G2652908
UPC #
-
Country of Origin
United States
Dimensions
Outlet Port Size - Hydraulic Valves
3/4 in. NPTF
Work Port Size - Hydraulic Valves
1/2 in. NPTF
Details
Flow Rate (GPM)
20
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center
Temp. Range
180F
Number of Spools - Hydraulic Valves
1
Weight
9 lbs
Max. Pressure - Hydraulic Valves
3000 PSI
Description
Directional Control Valve 1 Spool 20 GPM,3000 PSI,1/2 NPT Port 1 Spool. 4-way spool is used to control a double-acting cylinder or bi-rotational motor. 4-way motor spool allows a cylinder to float in the neutral position or motor to free wheel. 3-way spool is used to control a single-acting cylinder or a unidirectional motor. All feature an adjustable ball spring relief and load check. Max: 20 GPM, 3000 PSI. Relief setting: 1500 PSI @12 GPM. Complete handle assembly included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.