Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Manufacturing Directional Control Valve 1 Spool 25 Gpm, 2750 PSI, 3/4 NPT Port LS-3000-2

Directional Control Valve 1 Spool 25 Gpm, 2750 PSI, 3/4 NPT Port (Discontinued)

  • Mfr # LS-3000-2
  • Zoro # G2517220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-3000-2
Zoro #
G2517220
UPC #
-
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
3/4 in. NPTF
Work Port Size - Hydraulic Valves
3/4 in. NPTF

Details

Flow Rate (GPM)
25
Weight
11 lbs
Temp. Range
180F
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center
Max. Pressure - Hydraulic Valves
2750 PSI
Number of Spools - Hydraulic Valves
1

Description

Directional Control Valve 1 Spool 25 GPM,2750 PSI,3/4 NPT Port 1 Spool. 4-way spool is used to control a double-acting cylinder or bi-rotational motor. Max: 25 GPM, 2750 PSI. Handle assemblies included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.