Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prince Manufacturing Directional Control Valve 2 Spool 25 Gpm, 3000 PSI, 220522 RD522CCAA5A4B1

Directional Control Valve 2 Spool 25 Gpm, 3000 PSI, 220522 (Discontinued)

  • Mfr # RD522CCAA5A4B1
  • Zoro # G2517029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD522CCAA5A4B1
Zoro #
G2517029
UPC #
-
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
1/2 in. NPTF
Outlet Port Size - Hydraulic Valves
3/4 in. NPTF

Details

Flow Rate (GPM)
25
Number of Spools - Hydraulic Valves
2
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center
Temp. Range
180F
Max. Pressure - Hydraulic Valves
3000 PSI
Weight
24 lbs

Description

Directional Control Valve 2 Spool 25 GPM,3000 PSI,220522 4-way spool is used to control a double-acting cylinder. 4-way motor spool is used to control a double-acting cylinder or bi-rotational motor. All feature adjustable differential poppet relief and all feature a load check. Relief adj. range: 1500-3000 PSI. Relief setting: 2000 PSI @ 10 GPM. Power beyond option available. Includes handles. 220-510 comes with straight joystick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.