This item is Discontinued.

Prince Manufacturing Fortress Welded Cylinder 4 Bore 32 Stroke, 2 Rod Dia, 3000 PSI SAE-64032

Fortress Welded Cylinder 4 Bore 32 Stroke, 2 Rod Dia, 3000 PSI (Discontinued)

  • Mfr # SAE-64032
  • Zoro # G2403811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAE-64032
Zoro #
G2403811
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
32 in
Port Size
SAE 10
Pin Diameter
1.25 in

Details

Item
Hydraulic Cylinder
Weight
83 lbs
Extended
73 in
Retracted
41 in

Description

Heavy-duty welded construction * Chromed, ground and polished piston rod * Skived tubing * Ductile iron piston * Thread-in ductile gland * Urethane u-cup, metal encased wiper, teflon cap seal and wear ring * Cross-tube end fittings with grease zerks * Black paint

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.