This item is Discontinued.

Prince Manufacturing Gear Pump 5.7 Cid, 1 3/8 Dia. 21 Tooth, 34.3 Hp, 1000 Rpm, 2250 PSI HC-PTO-3A

Gear Pump 5.7 Cid, 1 3/8 Dia. 21 Tooth, 34.3 Hp, 1000 Rpm, 2250 PSI (Discontinued)

  • Mfr # HC-PTO-3A
  • Zoro # G2402256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC-PTO-3A
Zoro #
G2402256
UPC #
-
Country of Origin
United States

Details

Max. Pressure
2250
Max. RPM
1000
Displacement @ High Pressure (cubic inches/rev.)
5.7 in
Outlet Port
SAE 12
HP Required
34.3
Nominal Flow (GPM)
22.4
Weight
38 lbs.

Description

Self-adjusting wear plates both sides. Two outlet ports with plug to seal unused port. Roller bearings. Internal spline with thru-drive feature. High tensile cast iron end plates. Slips on tractor PTO (no gear box required).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.