
Sword Welded NPT Hydraulic Cylinder: 2.5 Bore x 10 Stroke - No. Pmc-42510 (Discontinued)
- Mfr # PMC-42510
- Zoro # G2403787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMC-42510
Zoro #
G2403787
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2.5 in
Stroke Length
10 in
Port Size
1/2 NPTF
Pin Diameter
1 in
Details
Item
Hydraulic Cylinder
Weight
22 lbs
Extended
30.25 in
Retracted
20.25 in
Description
This 2.5 in bore x 10 in stroke Prince Sword Welded Hydraulic Cylinder features heavy-duty welded construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.