
Sword Welded NPT Hydraulic Cylinder: 2.5 Bore x 12 Stroke - No. Pmc-42512 (Discontinued)
- Mfr # PMC-42512
- Zoro # G2401011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMC-42512
Zoro #
G2401011
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2.5 in
Stroke Length
12 in
Port Size
1/2 NPTF
Pin Diameter
1 in
Details
Item
Hydraulic Cylinder
Weight
24.01 lbs
Extended
34.25 in
Retracted
22.25 in
Description
Heavy-duty welded construction Piston: ductile iron Tube: skived / honed Gland: ductile iron Piston rod: chromed, ground and polished End fittings: ductile iron female clevises Seals: urethane u-cup and urethane wiper in gland, crown seal on piston Square ring gland retainer provides positive lock Pins, clips and cotter pins included Paint: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.