Cylinder Welded 3.5 X 20 1.50 Rod Sword 3000 PSI Pmc-43520 (Discontinued)
- Mfr # PMC-43520
- Zoro # G2402527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMC-43520
Zoro #
G2402527
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3.5 in
Stroke Length
20 in
Port Size
1/2 NPTF
Pin Diameter
1 in
Details
Item
Hydraulic Cylinder
Extended
50.25 in
Retracted
30.25 in
Weight
43 lbs
Description
CYLINDER WELDED 3.5 X 20 1.50 ROD SWORD PRINCE 3000 PSI PMC-43520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.