Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Prince Manufacturing Welded Cylinder 6 Bore 12 Stroke, 3 Rod Dia, 3000 PSI, 3/4” NPTf PMC-22012

Welded Cylinder 6 Bore 12 Stroke, 3 Rod Dia, 3000 PSI, 3/4” NPTf (Discontinued)

  • Mfr # PMC-22012
  • Zoro # G2401197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC-22012
Zoro #
G2401197
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
6 in
Stroke Length
12 in
Port Size
3/4 NPTF
Pin Diameter
1.5 in

Details

Item
Hydraulic Cylinder
Weight
110 lbs
Extended
35 in
Retracted
23 in

Description

Heavy-duty welded construction * Piston: ductile iron * Tube: skived * Piston rod: chromed, ground and polished * End fittings: 1 1/2š ID cross-tubes with 1/2š thick walls and grease zerks * Seals: urethane u-cup, metal-encased wiper, polyurethane crown seal and wear ring * Paint: Black (Please note, NPT cylinders have a 7 week lead time)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.