Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVE22
Zoro #
G1029086
UPC #
-
Country of Origin
United States
Dimensions
Port Size - Hydraulic Valves
#10 SAE
Details
Valve Type - Hydraulic Stack Valves
Hydraulic Outlet Section
Item
Hydraulic Outlet Section
Max. Flow - Hydraulic Valves
12 gpm
Type
Stack Valve
Adjustable PSI Range
3000
Flow Rate (GPM)
12
For Use With
Stack Valve
Thread Porting
#10 ORB (7/8-14) Straight and #8 ORB (3/4-16) Straight Power Beyond
Valve Type
Hydraulic Outlet Section
Flow Rate - Maximum
12 gpm
Description
Hydraulic Outlet Section, Flow Rate - Maximum 12 gpm, Circuit Section -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.