Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B450360ACDDA07B
Zoro #
G0761489
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
4 1/2 in
Stroke Length
36 in
Retracted Length
48 1/4 in
Rod Dia.
2 in
Port Size
7/8"-14 SAE
Extended Length
84 1/4 in
Rod Thread Size
1-1/2"-12
Details
Item
Hydraulic Cylinder
Max. Pressure
3,000 psi
Column Load
27430 lb
Single Acting/Double Acting
Double Acting
Description
Hydraulic Cylinder, Bore Dia. 4 1/2 in, Stroke Length 36 in, Rod Dia. 2 in, Retracted Length 48 1/4 in, Port Size 7/8 In.-14 SAE, Extended Length 84 1/4 in, Max. Pressure 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.