Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-PTO-1A
Zoro #
G2495884
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
1-3/8 dia, 6-Tooth
Discharge Connection Size
SAE 12
Shaft Outer Diameter
1 3/8 in
Media Intake Connection Size
SAE 16
Details
Item
Hydraulic PTO Pump
Displacement (cc/rev)
9.9
Max. Pressure (PSI)
2,250 psi
Rotation
R
Min. HP
30 hp
RPM
540 RPM
Inlet Port (In.)
1-5/16-12
Shaft Type
Internal Splined 6 Teeth
Outlet Port (In.)
1-1/16-12
GPM @ 2000 PSI
21 gpm
Displacement
9.9 cu in/rev
Displacement per Revolution
9.9 cu in/rev
Operating Pressure - Maximum
2,250 psi
Horsepower - Maximum
30 hp
Number of Shaft Teeth
6
Flow Rate - Maximum
21 gpm
Motor Speed - Maximum
540 RPM
Description
Hydraulic PTO Pump, Flow Rate - Maximum 21 gpm, Displacement per Revolution 9.9 cu in/rev, Operating Pressure - Maximum 2,250 psi, Motor Speed - Maximum 540 RPM, Media Intake Connection Size SAE 16, Discharge Connection Size SAE 12, Number of Shaft Teeth 6, Rotation R, Horsepower - Maximum 30 hp, Shaft Outer Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.