Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMC-5608
Zoro #
G0761428
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
4 in
Stroke Length
8 in
Retracted Length
17 in
Rod Dia.
2 in
Port Size
1/2 in NPTF
Extended Length
25 in
Details
Item
Welded Hydraulic Cylinder
Max. Pressure
2,500 psi
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 2 in, Retracted Length 17 in, Extended Length 25 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.