Zoro Homepage
This item is Discontinued.
Prince Two Position Double Selector Valve 40 Gpm, 2500 PSI, 1/2 NPTf Ports 222997

Two Position Double Selector Valve 40 Gpm, 2500 PSI, 1/2 NPTf Ports (Discontinued)

  • Mfr # 222997
  • Zoro # G2652661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222997
Zoro #
G2652661
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/2 NPTF

Details

Flow Rate (GPM)
40
Max. Pressure - Hydraulic Valves
2500 PSI
Type
Two Position Double Selector Valve
Weight
11 lbs

Description

Manual 6-way, 2-position double selector valves divert flow to two seperate hydraulic circuits. Max: 40 GPM, 2500 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.