Zoro Homepage
This item is Discontinued.
Prince Two-position Double Selector Valve (DS Series): No. DS-3A4D, 40 GPM 222443

Two-position Double Selector Valve (DS Series): No. DS-3A4D, 40 GPM (Discontinued)

  • Mfr # 222443
  • Zoro # G003534738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222443
Zoro #
G003534738
UPC #
615986057209
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
SAE 10

Details

Weight
12 lbs
Max. Pressure - Hydraulic Valves
2500 PSI
Spool Action
2 pos detent
Max. Flow - Hydraulic Valves
40

Description

Valve double selector two position ds series sae 10 prince ds-3a4d knob / 2 pos detent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.