Zoro Homepage
This item is Discontinued.
Prince Valve, 4 Way, 3/4 In NPT RD512CB5A4B1

Valve, 4 Way, 3/4 In NPT (Discontinued)

  • Mfr # RD512CB5A4B1
  • Zoro # G1741722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD512CB5A4B1
Zoro #
G1741722
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.25 in
Overall Length
10 in
Overall Width
5.25 in
Height (In.)
3 1/4 in
Inlet Port Size - Hydraulic Valves
3/4 in NPT
Length (In.)
10 in
Outlet Port Size - Hydraulic Valves
3/4 in NPT
Width (In.)
5 1/4 in
Work Port Size - Hydraulic Valves
1/2 in NPT
Pressure Connection Size
3/4 in
Work Connection Size
1/2 in
Tank Connection Size
3/4 in

Description

Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Detent, Port Connections Inlet, Outlet, Center Position Tandem Center, Series RD5000, Number of Spools 1, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 2,000 psi, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.