Aqua Elite Long Round Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Size 8

  • Mfr # P4850LR8

  • Zoro # G121733990


product price:  $19.49
/ea

Key Features

Brush Style
Long Round
Includes
1 Brush
Color
Black
Material
Synthetic Fibers, Wood
Brush Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4850LR8
Zoro #
G121733990
UPC #
757063486035
Country of Origin
China

Dimensions

Brush Size
8

Details

Brush Style
Long Round
Includes
1 Brush
Color
Black
Material
Synthetic Fibers, Wood
Basic Bristle Material
Synthetic

Description

Discover the Aqua Elite collection from Princeton Artist Co., a game-changer in the world of watercolor brushes. Designed for artists who demand excellence, Aqua Elite brushes deliver a performance that surpasses even natural Kolinsky-offering unparalleled precision, exceptional water retention, and a remarkable color-holding capacity. Each brush in this collection has been meticulously crafted by Princeton's expert artisans, ensuring they maintain their shape and versatility, stroke after stroke._x000D_ _x000D_ With a vast array of shapes and sizes, Aqua Elite brushes empower you to create with complete freedom-whether you're defining fine, delicate lines or covering expansive washes with effortless grace. Beyond their superior performance, these brushes are also animal-friendly, exceptionally durable, and surprisingly affordable, making them the ultimate choice for artists who seek both quality and sustainability. Aqua Elite isn't just a tool; it's the perfect partner for bringing your creative visions to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.