Shop PRINCETON
See all product information
Create Account
Aqua Elite Round Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Black, Size 6, 2PK
- Mfr # P4850R6
- Zoro # G121734003
product price:Â
$
29.29
/pk of 2, $14.65/ea
Key Features
Brush Style
Round
Brush Size
6
Basic Bristle Material
Synthetic
Color
Black
Material
Synthetic Fibers, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4850R6
- Zoro #
- G121734003
- UPC #
- 194629152971
- Country of Origin
- China
- Brush Style
- Round
- Basic Bristle Material
- Synthetic
- Color
- Black
- Material
- Synthetic Fibers, Wood
- Includes
- 2 Brushes
Dimensions
- Brush Size
- 6
Description
Discover the Aqua Elite collection from Princeton Artist Co., a game-changer in the world of watercolor brushes. Designed for artists who demand excellence, Aqua Elite brushes deliver a performance that surpasses even natural Kolinsky-offering unparalleled precision, exceptional water retention, and a remarkable color-holding capacity. Each brush in this collection has been meticulously crafted by Princeton's expert artisans, ensuring they maintain their shape and versatility, stroke after stroke._x000D_ _x000D_ With a vast array of shapes and sizes, Aqua Elite brushes empower you to create with complete freedom-whether you're defining fine, delicate lines or covering expansive washes with effortless grace. Beyond their superior performance, these brushes are also animal-friendly, exceptionally durable, and surprisingly affordable, making them the ultimate choice for artists who seek both quality and sustainability. Aqua Elite isn't just a tool; it's the perfect partner for bringing your creative visions to life. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.