Aspen Brush Set, Synthetic Bristles, Long Handle Acrylic & Oil Paintbrush, Black, 4-Piece Set

  • Mfr # P6500SET400

  • Zoro # G821733825


product price:  $52.69
/ea

Key Features

Brush Style
Assorted
Basic Bristle Material
Synthetic
Color
Black
Material
Synthetic Fibers, Wood
Includes
4 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6500SET400
Zoro #
G821733825
UPC #
757063650306
Country of Origin
China

Details

Brush Style
Assorted
Basic Bristle Material
Synthetic
Color
Black
Material
Synthetic Fibers, Wood
Includes
4 Brushes

Description

Elevate your painting experience with Princeton's Aspen series, a collection of brushes that seamlessly blends performance, practicality, and style. Crafted for both professional artists and passionate amateurs, these brushes are designed to meet the highest standards of quality and reliability._x000D_ _x000D_ The Aspen series features synthetic bristles that mimic the stiffness of natural fibers, yet maintain their shape and integrity under any conditions-whether you're working on a delicate canvas or a rugged outdoor surface. These bristles stay perfectly aligned, offering exceptional control and precise color placement, allowing you to bring your artistic vision to life with ease._x000D_ _x000D_ Each brush is thoughtfully designed with a polished black handle made from reforested wood, paired with a matte black, glare-free ferrule that's as stylish as it is functional. Whether you're creating in the studio or capturing the beauty of the outdoors, the Aspen brush set provides the tools you need to craft your next masterpiece with confidence and flair.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.