Shop PRINCETON
See all product information
Create Account
Aspen Round Brush, Synthetic Bristles, Long Handle Acrylic & Oil Paintbrush, Black, Size 2/0, 3PK
- Mfr # P6500R20
- Zoro # G921733930
product price:Â
$
28.69
/pk of 3, $9.56/ea
Key Features
Brush Style
Round
Basic Bristle Material
Synthetic
Includes
3 Brushes
Material
Synthetic Fibers, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6500R20
- Zoro #
- G921733930
- UPC #
- 194629152988
- Country of Origin
- China
Details
- Brush Style
- Round
- Basic Bristle Material
- Synthetic
- Includes
- 3 Brushes
- Material
- Synthetic Fibers, Wood
- Color
- Black
Description
Elevate your painting experience with Princeton's Aspen series, a collection of brushes that seamlessly blends performance, practicality, and style. Crafted for both professional artists and passionate amateurs, these brushes are designed to meet the highest standards of quality and reliability._x000D_ _x000D_ The Aspen series features synthetic bristles that mimic the stiffness of natural fibers, yet maintain their shape and integrity under any conditions-whether you're working on a delicate canvas or a rugged outdoor surface. These bristles stay perfectly aligned, offering exceptional control and precise color placement, allowing you to bring your artistic vision to life with ease._x000D_ _x000D_ Each brush is thoughtfully designed with a polished black handle made from reforested wood, paired with a matte black, glare-free ferrule that's as stylish as it is functional. Whether you're creating in the studio or capturing the beauty of the outdoors, the Aspen brush set provides the tools you need to craft your next masterpiece with confidence and flair. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.