Mini-Detailer Brush Set, Synthetic, Short Handle Mixed Media Paintbrush, Black, 12-Piece Set

  • Mfr # P305012SET

  • Zoro # G721734502


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
12 Brushes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P305012SET
Zoro #
G721734502
UPC #
757063305565
Country of Origin
China

Details

Brush Style
Assorted
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
12 Brushes
Color
Black

Description

The Princeton Mini-Detailer Series 3050 brushes are the ultimate tools for artists who demand precision in their work. Perfect for detailed paintings in watercolor, acrylic, and gouache, these brushes are crafted with the same high-quality synthetic sable found in our renowned Heritage series. This ensures a flawless point and a crisp edge, allowing you to achieve the finest details with ease._x000D_ _x000D_ The wooden handles are finished with a luxurious silk coating, providing a comfortable grip and unmatched control. A favorite among decorative and miniature artists, these brushes feature a unique non-slip comfort control handle, enhancing your ability to create intricate designs with confidence. The synthetic sable blend offers exceptional brushability and superior color-holding capacity, making the Princeton Mini-Detailer Series 3050 a must-have for artists who are serious about their craft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.