Neptune Mottler Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Size 1 inch

  • Mfr # P4750M100

  • Zoro # G621734664


product price:  $28.69
/ea

Key Features

Brush Style
Mottler
Brush Size
1 in
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P4750M100
Zoro #
G621734664
UPC #
757063475176
Country of Origin
China

Dimensions

Brush Size
1 in

Details

Brush Style
Mottler
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
1 Brush
Color
Dark Wood

Description

Discover the Neptune collection from Princeton Artist Brush Co., a masterpiece in watercolor brush design that redefines versatility. When Princeton set out to create a synthetic alternative to squirrel hair, they surpassed expectations, crafting brushes that may even outshine their natural counterparts. _x000D_ _x000D_ These brushes feature the softest and most absorbent synthetic hair ever developed by Princeton, elevating your creative potential and control to new heights. The supple bristles effortlessly soak up watercolor, holding a generous reservoir of paint to deliver vibrant, flowing color with every stroke. _x000D_ _x000D_ With an extensive range of shapes and sizes, Neptune brushes allow you to effortlessly transition from delicate, fine lines to expansive washes. Whether you're a seasoned professional or just beginning your artistic journey, these durable and affordable watercolor brushes are an indispensable tool for any artist seeking exceptional performance and versatility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.