
Neptune Mottler Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Size 2 inch
Mfr # P4750M200
Zoro # G521734818
product price:Â $58.45
/eaKey Features
Brush Style
Mottler
Brush Size
2 in
Basic Bristle Material
Synthetic
Color
Dark Wood
Material
Synthetic Fibers, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4750M200
Zoro #
G521734818
UPC #
757063475190
Country of Origin
China
Dimensions
Brush Size
2 in
Details
Brush Style
Mottler
Basic Bristle Material
Synthetic
Color
Dark Wood
Material
Synthetic Fibers, Wood
Includes
1 Brush
Description
Discover the Neptune collection from Princeton Artist Brush Co., a masterpiece in watercolor brush design that redefines versatility. When Princeton set out to create a synthetic alternative to squirrel hair, they surpassed expectations, crafting brushes that may even outshine their natural counterparts. _x000D_ _x000D_ These brushes feature the softest and most absorbent synthetic hair ever developed by Princeton, elevating your creative potential and control to new heights. The supple bristles effortlessly soak up watercolor, holding a generous reservoir of paint to deliver vibrant, flowing color with every stroke. _x000D_ _x000D_ With an extensive range of shapes and sizes, Neptune brushes allow you to effortlessly transition from delicate, fine lines to expansive washes. Whether you're a seasoned professional or just beginning your artistic journey, these durable and affordable watercolor brushes are an indispensable tool for any artist seeking exceptional performance and versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.