Shop PRINCETON
See all product information
Create Account
Neptune Round Brush, Synthetic Bristles, Short Handle Watercolor Paintbrush, Dark Wood, Size 8, 2PK
- Mfr # P4750R8
- Zoro # G721735363
product price:Â
$
25.15
/pk of 2, $12.58/ea
Key Features
Brush Style
Round
Brush Size
8
Basic Bristle Material
Synthetic
Includes
2 Brushes
Material
Synthetic Fibers, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4750R8
- Zoro #
- G721735363
- UPC #
- 194629152940
- Country of Origin
- China
Dimensions
- Brush Size
- 8
Details
- Brush Style
- Round
- Basic Bristle Material
- Synthetic
- Includes
- 2 Brushes
- Material
- Synthetic Fibers, Wood
- Color
- Dark Wood
Description
Discover the Neptune collection from Princeton Artist Brush Co., a masterpiece in watercolor brush design that redefines versatility. When Princeton set out to create a synthetic alternative to squirrel hair, they surpassed expectations, crafting brushes that may even outshine their natural counterparts. _x000D_ _x000D_ These brushes feature the softest and most absorbent synthetic hair ever developed by Princeton, elevating your creative potential and control to new heights. The supple bristles effortlessly soak up watercolor, holding a generous reservoir of paint to deliver vibrant, flowing color with every stroke. _x000D_ _x000D_ With an extensive range of shapes and sizes, Neptune brushes allow you to effortlessly transition from delicate, fine lines to expansive washes. Whether you're a seasoned professional or just beginning your artistic journey, these durable and affordable watercolor brushes are an indispensable tool for any artist seeking exceptional performance and versatility. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.