
Select Artiste Flat Wash Brush, Synthetic, Short Handle Mixed Media, Size 1 inch, 2PK
Mfr # P3750FW100
Zoro # G621735272
product price:Â $20.69
/pk 2, $10.35/eaKey Features
Color
Jewel Blue
Brush Style
Flat Wash
Basic Bristle Material
Synthetic
Brush Size
1 in
Material
Synthetic Fibers, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3750FW100
Zoro #
G621735272
UPC #
194629152315
Country of Origin
India
Dimensions
Brush Size
1 in
Details
Color
Jewel Blue
Brush Style
Flat Wash
Basic Bristle Material
Synthetic
Material
Synthetic Fibers, Wood
Includes
2 Brushes
Description
Ignite your creativity with Princeton's best-selling Select Artiste brushes, a meticulously crafted collection that brings your paintings to life. Created by Princeton's master artisans, this expansive series offers 29 distinct shapes and 108 individual styles, ensuring you have the perfect tool for every artistic endeavor._x000D_ _x000D_ Designed with a variety of high-quality synthetic hairs, these short-handled brushes deliver exceptional performance across all painting techniques-from intricate detailing and bold blocking to smooth shading, precise lettering, and effortless washes. Durable, affordable, and reliable, Select Artiste brushes are the ideal choice for both seasoned professionals and passionate amateurs, empowering you to express your artistry with confidence and flair. Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.