Select Artiste Oval Mop Brush, Synthetic, Short Handle Mixed Media, Size 1 inch, 2PK

  • Mfr # P3750OM100

  • Zoro # G621734282


product price:  $22.99
/pk 2, $11.50/ea

Key Features

Color
Jewel Blue
Basic Bristle Material
Synthetic
Brush Style
Oval Mop
Brush Size
1 in
Includes
2 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3750OM100
Zoro #
G621734282
UPC #
194629152360
Country of Origin
India

Dimensions

Brush Size
1 in

Details

Color
Jewel Blue
Basic Bristle Material
Synthetic
Brush Style
Oval Mop
Includes
2 Brushes
Material
Synthetic Fibers, Wood

Description

Ignite your creativity with Princeton's best-selling Select Artiste brushes, a meticulously crafted collection that brings your paintings to life. Created by Princeton's master artisans, this expansive series offers 29 distinct shapes and 108 individual styles, ensuring you have the perfect tool for every artistic endeavor._x000D_ _x000D_ Designed with a variety of high-quality synthetic hairs, these short-handled brushes deliver exceptional performance across all painting techniques-from intricate detailing and bold blocking to smooth shading, precise lettering, and effortless washes. Durable, affordable, and reliable, Select Artiste brushes are the ideal choice for both seasoned professionals and passionate amateurs, empowering you to express your artistry with confidence and flair. Sold as a pack of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.