Snap! Round Brush, Synthetic Bristles, Short Handle Mixed Media Paintbrush, Size 2/0, 6PK

  • Mfr # P9850R20

  • Zoro # G321735541


product price:  $21.25
/pk 6, $3.54/ea

Key Features

Color
Assorted
Brush Size
2/0
Material
Synthetic Fibers, Wood
Basic Bristle Material
Synthetic
Brush Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9850R20
Zoro #
G321735541
UPC #
194629153039
Country of Origin
India

Dimensions

Brush Size
2/0

Details

Color
Assorted
Material
Synthetic Fibers, Wood
Basic Bristle Material
Synthetic
Brush Style
Round
Includes
6 Brushes

Description

Get ready to add a splash of fun to your creative process with Snap!-a vibrant new brush series that's as playful as it is powerful. Over the years, we've crafted plenty of beautiful brushes, but Snap! brings a fresh, lively twist that's sure to catch your eye and elevate your work. With individual brushes available in a wide array of styles, shapes, and sizes, Snap! offers something for every artist. Designed for watercolorists, decorative painters, and acrylic artists, these brushes come in both white and golden synthetic, combining flair with function. And if you're looking to experiment, try one of our five versatile brush sets to explore different shapes and sizes. Fun, but far from frivolous-Snap! is here to make your art journey more exciting and expressive. Sold as a pack of 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.